Motion
1570-3
Utility Knife or Razor Blade - Steel
MI ITEM #03089886
MFR #1570-3
Your Price$46.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
MI ITEM #03089886
MFR #1570-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.35/each(List $53.30)

Overview

Mfr description
1570-3 KNIFE LINEMAN P.H.
  • No contact between stainless steel ring and hardened steel blade
  • Steel blade withstands frequent scoring and slitting of cable jacket
  • Blade and ring are securely molded in handle
  • Notch on blade back for scraping or removing wire insulation
  • Comfortable textured handle with finger grooves and guard
  • Rectangle-shaped handle design for attachment to some utility hot stick equipment
  • Leather sheath available (E 5163)
  • Color: Red handle

Specifications

  • Material
    Steel
  • Finish Coating
    None
  • Number Of Blades
    1
  • Snap Blade
    Not Snap Blade
  • Blade Length
    3.0000 in, 7.60 mm
  • Single Or Double Edged
    Single
  • Blade Material
    Steel
  • Dispenser
    Not a Dispenser
  • Length
    20.30 cm, 8.0000 in
  • Manufacturer Upc Number
    092644441202
  • UPC_NO
    092644441202
  • Weight
    4.8 oz
  • Type
    Cable Skinning Hook Blade
  • Overall Length
    20.30 cm, 8.0000 in
  • Additional Details
    Notched Blade
  • Handle Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text