Motion
1611-40
Grip for Weatherproof Wire 0.74-Inch Capacity
MI ITEM #03089890
MFR #1611-40
List Price$1,037.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip for Weatherproof Wire 0.74-Inch Capacity
MI ITEM #03089890
MFR #1611-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,037.83/each for your price

Overview

Mfr description
1611-40 CHICAGO GRIP.53-.74"WIRE
  • Works on 0.53 to 0.74-Inch (13.46 to 18.80 mm) cable diameter range
  • Round inside jaw contour for weatherproof coated wire
  • Notches in jaw provide firm grip on insulation
  • Manufactured from drop-forged, heat-treated steel for excellent durability
  • Made in USA
  • NOTE: Due to various types of weatherproof coatings available, selection of proper grips is determined by outside diameter of cable

Specifications

  • Body Material
    Steel
  • Height
    1.584 in
  • Length
    10.8 in
  • Weight
    7.425 lbs
  • Width
    4.95 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text