1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
2100-5
Electrician's Scissors, 5-1/4-Inch
Mi Item #
03089896
MFR #
2100-5
Price
$36.75
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 2100-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
2100-5
Electrician's Scissors, 5-1/4-Inch
Mi Item #
03089896
MFR #
2100-5
Mfr description
2100-5 ELECTRN SCISSORS 5"
Scissors are designed for telecom, electrical and heavy-duty use applications
Electrician Snips built with strong, tough tempered steel with a nickel-plated finish that resists corrosion
Scraper and file on outside of both blades
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$36
.75
/each
Add to Cart
Specifications
Dimensions
Blade Length
1-7/8 in
Height
0.567 in
Length
5.25 in
Weight
0.2 lbs
Width
3.375 in
Details
Blade Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items