Motion
213-9NE
Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/4 in Overall Length
MI ITEM #03089897
MFR #213-9NE
Your Price$56.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/4 in Overall Length
MI ITEM #03089897
MFR #213-9NE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.93/each(List $68.88)

Overview

Mfr description
213-9NE SIDE CUTTERS 9-1/4"

Specifications

  • Jaw Length
    1-19/32 in
  • Overall Length
    9-1/4 in
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Jaw Width
    5/8 in
  • Jaw Thickness
    1-1/4 in
  • Material
    Alloy Steel
  • UPC_NO
    092644700408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text