Motion
3239
Adjustable Wrench - 16 in Overall Length, Steel Material, Black Finish, Tapered Handle, 1.5000 in Maximum Jaw Capacity
Mi Item #03089898
MFR #3239
Price$111.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 16 in Overall Length, Steel Material, Black Finish, Tapered Handle, 1.5000 in Maximum Jaw Capacity
Mi Item #03089898
MFR #3239

Mfr description
3239 ADJUSTABLE WRENCH 15" SPUD BLACK
  • Versatile wrench fits all nuts and bolts to 1-1/2'' (38 mm)
  • Eliminates the need for carrying several fixed-size wrenches
  • Forged from select alloy steel with continuous-taper handle for aligning bolt and/or rivet holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.20/each

Specifications

Dimensions

  • Overall Length
    16 in
  • Weight
    7.70 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Black
  • Handle Style
    Tapered
  • Maximum Jaw Capacity
    1.5000 in
  • Measurement Scale
    Scale Not Included
  • UPC_NO
    092644670954
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)