1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32473
Connecting Bar - 3/4 in Diameter, 24 in OAL, Steel Material
MI ITEM #
03089899
MFR #
32473
Price
$68.82
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
KLEIN TOOLS INC 32473
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32473
Connecting Bar - 3/4 in Diameter, 24 in OAL, Steel Material
MI ITEM #
03089899
MFR #
32473
Mfr description
3247 3/4X24 RD ALIGN BAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.82
/each
Add to Cart
Specifications
Dimensions
Bar Diameter
3/4 in
Overall Length
24 in
Weight
2.5 lbs
Details
Bar Type
Connecting Bar
Manufacturer Upc Number
092644324734
Material
Steel
UPC_NO
092644665073
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items