Motion
32477
Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, Square, Torx, #1 Square Recess, #2 Square Recess, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #03089900
MFR #32477
Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, Square, Torx, #1 Square Recess, #2 Square Recess, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #03089900
MFR #32477

Mfr description
32477 10-IN-1SCREWDRIVER/NUT DR
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts and precision-machined tip for exact fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.57/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Square Recess, #2 Square Recess, T10 Torx, T15 Torx

Details

  • Bit Finish/Coating
    Chrome Plated
  • Bit Tip Style
    Nut Driver, Phillips, Slotted, Square, Torx
  • Double Ended Bits
    Double-Ended
  • Handle Bit Storage
    10
  • Handle Style
    Cushion Grip
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Shank Finish Coating
    Chrome Plated
  • UPC_NO
    092644324772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)