Motion
3248
Connecting Bar - 7/8 in Diameter, 30 in OAL, Steel Material
Mi Item #03089901
MFR #3248
Price$73.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Bar - 7/8 in Diameter, 30 in OAL, Steel Material
Mi Item #03089901
MFR #3248

Mfr description
3248 7/8X30RD ALIGN BAR
  • Provides extra leverage when positioning steel members and aligning bolt holes
  • Forged fit-up bar is pointed on one end
  • Chisel-end is at a 15° angle to give even greater leverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.86/each

Specifications

Dimensions

  • Bar Diameter
    7/8 in
  • Overall Length
    30 in
  • Weight
    4.3 lbs

Details

  • Bar Type
    Connecting Bar
  • Manufacturer Upc Number
    092644665080
  • Material
    Steel
  • UPC_NO
    092644665080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)