Motion
3255
Pin Punch - 5/16 in Point Diameter, 13-3/4 in Overall Length, Steel Material, Round Handle/Body Style
Mi Item #03089902
MFR #3255
Price$44.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 5/16 in Point Diameter, 13-3/4 in Overall Length, Steel Material, Round Handle/Body Style
Mi Item #03089902
MFR #3255

Mfr description
3255 BROAD HEAD PINS
  • Forged, heat-treated bull pin increases efficiency by providing a larger striking surface
  • Head design also reduces chance of pin slipping from the hand when aligning holes
  • Angled head and smooth blending of radii increase strength and reduce the danger of chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.99/each

Specifications

Dimensions

  • Handle/Body Diameter
    1-1/4 in
  • Overall Length
    13-3/4 in
  • Point Diameter
    5/16 in

Details

  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)