Motion
3256
Pin Punch - 1/4 in Point Diameter, 10 in Overall Length, Steel Material, Round Handle/Body Style
Mi Item #03089904
MFR #3256
Price$39.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/4 in Point Diameter, 10 in Overall Length, Steel Material, Round Handle/Body Style
Mi Item #03089904
MFR #3256

Mfr description
3256 BULL PIN BROAD HEAD 1-1/16
  • Forged, heat-treated bull pin increases efficiency by providing a larger striking surface
  • Head design also reduces chance of pin slipping from the hand when aligning holes
  • Angled head and smooth blending of radii increase strength and reduce the danger of chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.43/each

Specifications

Dimensions

  • Handle/Body Diameter
    1-1/16 in
  • Overall Length
    10 in
  • Point Diameter
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)