Motion
42242
Tool Belt & Pouch Combination - Belt & Pouch Combination, 48 in Length, 2 in Height, Leather Material
MI ITEM #03089907
MFR #42242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt & Pouch Combination - Belt & Pouch Combination, 48 in Length, 2 in Height, Leather Material
MI ITEM #03089907
MFR #42242

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42242 APRON32-48"DBL POUCH

Specifications

  • Storage Type
    Belt & Pouch Combination
  • Material
    Leather
  • Overall Length
    48 in
  • Overall Height Or Width
    2 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Number Of Exterior Pockets
    10
  • For Use With
    Waist Size: 32 to 48"
  • Strap
    No Carrying Strap
  • Method of Closure
    Buckle
  • UPC_NO
    092644550942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text