Motion
44033
Pocket Knife - 2 in Blade Length, Stainless Steel Blade Material, 3 in Handle length, Stainless Steel, Wood Handel Material
Mi Item #03089908
MFR #44033
Price$74.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2 in Blade Length, Stainless Steel Blade Material, 3 in Handle length, Stainless Steel, Wood Handel Material
Mi Item #03089908
MFR #44033

Mfr description
44033 POCKET KNIFE 2" BLADE
  • Compact and lightweight knife
  • Stainless steel handle and blade for long life
  • Hardwood handle inserts on both sides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.69/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Closed Length
    3 in
  • Handle Length
    3 in
  • Overall Length
    5-1/4 in
  • Weight
    1.8 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Drop Point
  • Color
    Silver with Wood
  • Handle Material
    Stainless Steel, Wood
  • Handle Type
    Lightweight
  • Knife Style
    Drop Point Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644440335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)