Motion
470
MI ITEM #03089912
MFR #470
Your Price$67.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03089912
MFR #470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.69/each(List $81.23)

Overview

Mfr description
470 SWIVEL HOOK 5" W/PLUNGE
  • Forged steel with swivel clevis and quick-acting plunger-style latch
  • Designed to take 1/2'' (13 mm) or lighter hand lines
  • Swivel action prevents accidental fouling into secondary wires
  • Maximum safe load 750 lbs (338 kg)

Specifications

  • Number Of Pieces
    1
  • Overall Length
    5 in
  • Weight
    0.3 lb
  • Set Includes
    Swivel Hook with Plunger Latch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text