Motion
5102-18
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089918
MFR #5102-18
Price$88.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089918
MFR #5102-18

Mfr description
5102-18 TOOL BAG 18"LX14"D
  • Heavy-duty No. 8 natural canvas
  • Rivet-reinforced for durability
  • Steel-frame mouth with hinge for rugged use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.78/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    14 in
  • Length
    18 in

Details

  • Features & Benefits
    • Heavy-duty No. 8 natural canvas • Rivet-reinforced for durability • Steel-frame mouth with hinge for rugged use • Stitched and riveted leather handles for comfort and strength • Two retaining straps with buckles provide secure closure • Moisture-resistant vinyl bottom and lower sides • Non-scratch studs on base protect against wear • Includes: Leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags • Bags can be retrofitted with shoulder strap kit (05693204)
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553035
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)