Motion
5102-22
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089921
MFR #5102-22
Price$93.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089921
MFR #5102-22

Mfr description
5102-22 TOOL BAG 22"LX15"D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.09/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    15 in
  • Length
    22 in

Details

  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553059
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)