Motion
5104
Tool Bag - Canvas Material, Number of Compartments: 1, Not Water Resistant
Mi Item #03089924
MFR #5104
Price$113.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Number of Compartments: 1, Not Water Resistant
Mi Item #03089924
MFR #5104

Mfr description
5104 BUCKET, TOOL 11"DX16"L
  • Polypropylene rope handle reinforced with leather for water resistance and strength
  • Durable, tapered wall bucket is made of heavy-duty canvas
  • High-density polyethylene top ring for strength and chemical resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.96/each

Specifications

Dimensions

  • Height
    17 in
  • Length
    12 Dia. in

Details

  • Features & Benefits
    • Polypropylene rope handle reinforced with leather for water resistance and strength • Durable, tapered wall bucket is made of heavy-duty canvas • High-density polyethylene top ring for strength and chemical resistance • Leather-reinforced bottom extends 3" up the sides • No. 1 canvas refers to the canvas weight (No. 1 being the thickest and No. 8 being the thinnest) • Inside pocket measures 8" x 8" • Size: 12" bottom diameter x 17" H x 12” top diameter
  • Material
    Canvas
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Bucket
  • UPC_NO
    092644555022
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)