Motion
5107-9
Tool Holder - Holder, 3-3/4 in Length, 11 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #03089925
MFR #5107-9
Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 3-3/4 in Length, 11 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #03089925
MFR #5107-9

Mfr description
5107-9 PLIERS TOOL HOLDER , 3-3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.76/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    11 in
  • Overall Length
    3-3/4 in
  • Weight
    0.26 lbs
  • Width
    2.90 cm, 1.1250 in

Details

  • For Use With
    Long-Nose & Diagonal-Cutting Pliers: 8 to 9"
  • Material
    Leather
  • Number Of Exterior Pockets
    1
  • Product Types
    Holder
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550058
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)