Motion
5109S
Tool Bag - Canvas Material, Not Water Resistant, Black
MI ITEM #03089926
MFR #5109S
Price$74.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant, Black
MI ITEM #03089926
MFR #5109S

Mfr description
5109S BUCKET #6 CANVAS WIDE
  • Web handle extends down the sides of the bucket for added strength
  • Durable, straight wall bucket is made of heavy-duty canvas
  • High-density polyethylene top ring for strength and chemical resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.59/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    12 in

Details

  • Color
    Black
  • Features & Benefits
    • Web handle extends down the sides of the bucket for added strength • Durable, straight wall bucket is made of heavy-duty canvas • High-density polyethylene top ring for strength and chemical resistance • Black molded polypropylene bottom • Swivel snap • No. 6 canvas refers to the canvas weight (No. 1 being the thickest and No. 8 being the thinnest) • Made in the USA • Size: 12 in diameter x 15 in height
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Bucket
  • UPC_NO
    092644555107
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)