Motion
5111
Tool Pouch - Pouch, 4-1/2 in Length, 7 in Height, Leather Material, Black Color
Mi Item #03089927
MFR #5111
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 4-1/2 in Length, 7 in Height, Leather Material, Black Color
Mi Item #03089927
MFR #5111

Mfr description
5111 POCKET TOOL POUCH 5X7"
  • Perfect for carrying pliers and other tools in the hip pocket
  • Prevents wear and tearing of clothes, discomfort, and possible injury
  • Riveted to assure long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Overall Height Or Width
    7 in
  • Overall Length
    4-1/2 in
  • Weight
    0.23 lbs
  • Width
    2.50 cm, 1.0000 in

Details

  • Color
    Black
  • Features & Benefits
    • Perfect for carrying pliers and other tools in the hip pocket • Prevents wear and tearing of clothes, discomfort, and possible injury • Riveted to assure long life
  • For Use With
    Hand Tools, Pliers
  • Material
    Leather
  • Number Of Exterior Pockets
    1
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550089
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)