Motion
5126
Tool Pouch - Pouch, 6 in Length, 8-3/4 in Height, Leather Material
MI ITEM #03089930
MFR #5126
Your Price$53.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 6 in Length, 8-3/4 in Height, Leather Material
MI ITEM #03089930
MFR #5126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.57/each(List $66.96)

Overview

Mfr description
5126 5-POCKET TOOL POUCH
  • Riveted to assure long life
  • Fits belt widths up to 2"

Specifications

  • Storage Type
    Pouch
  • Material
    Leather
  • Overall Length
    6 in
  • Overall Height Or Width
    8-3/4 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Number Of Exterior Pockets
    5
  • For Use With
    Belts: 2" Width
  • Strap
    No Carrying Strap
  • Includes
    Knife Snap
  • UPC_NO
    092644550232
  • Features & Benefits
    • Riveted to assure long life • Fits belt widths up to 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text