Motion
5127
Tool Pouch - Pouch, 7 in Length, 10 in Height, 2.0000 in Belt Width, Leather Material, Black Color
MI ITEM #03089931
MFR #5127
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 7 in Length, 10 in Height, 2.0000 in Belt Width, Leather Material, Black Color
MI ITEM #03089931
MFR #5127

Mfr description
5127 6-POCKET TOOL POUCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    10 in
  • Overall Length
    7 in
  • Weight
    0.79 lbs

Details

  • Color
    Black
  • For Use With
    Belts: 2" Width
  • Includes
    Knife Snap
  • Material
    Leather
  • Number Of Exterior Pockets
    6
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550256
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)