Motion
5129
Tool Holder - Holder, 3 in Length, 9-1/2 in Height, Leather Material
MI ITEM #03089932
MFR #5129
Your Price$21.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 3 in Length, 9-1/2 in Height, Leather Material
MI ITEM #03089932
MFR #5129

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$21.17/each(List $26.79)

Overview

Mfr description
5129 FLASHLIGHT HOLDER 3X8"
  • Designed for a standard two-cell flashlight
  • Riveted to assure long life
  • Fits belt widths up to 2-1/4”

Specifications

  • Storage Type
    Holder
  • Material
    Leather
  • Overall Length
    3 in
  • Overall Height Or Width
    9-1/2 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Two-Cell Flashlights
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550294
  • Features & Benefits
    • Designed for a standard two-cell flashlight • Riveted to assure long life • Fits belt widths up to 2-1/4”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text