Motion
5139
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089933
MFR #5139
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089933
MFR #5139

Mfr description
5139 TOOL BAG7-1/2X12"CANVAS
  • No. 10 canvas bag with strong zipper
  • Convenient storage for pliers, wrenches and other tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    12-1/2 in

Details

  • Features & Benefits
    • No. 10 canvas bag with strong zipper • Convenient storage for pliers, wrenches and other tools
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553332
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)