Motion
5139C
Tool Bag - Cordura Material, Not Water Resistant
Mi Item #03089934
MFR #5139C
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Cordura Material, Not Water Resistant
Mi Item #03089934
MFR #5139C

Mfr description
5139C ZIPPER BAG-CORDURA, CAMOUFLAGE
  • Cordura® high-performance fabric is resistant to abrasions, tears and scuffs
  • Jungle stalker digitized camouflage pattern for maximum concealment
  • Heavy-duty nylon stitching and zipper ensure durability and long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    12-1/2 in

Details

  • Features & Benefits
    • Cordura® high-performance fabric is resistant to abrasions, tears and scuffs • Jungle stalker digitized camouflage pattern for maximum concealment • Heavy-duty nylon stitching and zipper ensure durability and long life • Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts
  • Material
    Cordura
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Zipper Bag
  • UPC_NO
    092644530135
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)