Motion
5166
Tool Pouch - Pouch, 7 in Length, 9-1/2 in Height, 2.2500 in Belt Width, Leather Material, White Color
Mi Item #03089936
MFR #5166
Price$116.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 7 in Length, 9-1/2 in Height, 2.2500 in Belt Width, Leather Material, White Color
Mi Item #03089936
MFR #5166

Mfr description
5166 7-POCKET TOOL POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.97/each

Specifications

Dimensions

  • Belt Width
    2.2500 in
  • Overall Height Or Width
    9-1/2 in
  • Overall Length
    7 in
  • Weight
    0.92 lbs

Details

  • Color
    White
  • For Use With
    5300 Electrician's Tool Set
  • Includes
    Chain-Tape Thong
  • Material
    Leather
  • Number Of Exterior Pockets
    7
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550539
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)