Motion
5167
Tool Pouch - Pouch, 10 in Length, 10-1/2 in Height, 2.7500 in Belt Width, Leather Material, Black Color
MI ITEM #03089937
MFR #5167
Price$146.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 10 in Length, 10-1/2 in Height, 2.7500 in Belt Width, Leather Material, Black Color
MI ITEM #03089937
MFR #5167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.89/each

Specifications

Dimensions

  • Belt Width
    2.7500 in
  • Overall Height Or Width
    10-1/2 in
  • Overall Length
    10 in
  • Weight
    1.4 lbs

Details

  • Color
    Black
  • For Use With
    Belts: 2-3/4" Width
  • Includes
    Tape Measure Holder
  • Material
    Leather
  • Number Of Exterior Pockets
    11
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550546
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
5167 11-POCKET TOOL POUCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought