Motion
5415
Tool Belt - Belt, 44 in Length, 2 in Height, 2.0000 in Belt Width, Leather Material, Tan Color
Mi Item #03089940
MFR #5415
Price$41.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 44 in Length, 2 in Height, 2.0000 in Belt Width, Leather Material, Tan Color
Mi Item #03089940
MFR #5415

Mfr description
5415M HEAVY DUTY EMBOSSED TOOL BELT
  • Strong, heavy-duty leather
  • Equipped with a double-tongue buckle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.20/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    2 in
  • Overall Length
    44 in
  • Weight
    0.80 lbs
  • Width
    5.10 cm, 2.0000 in

Details

  • Color
    Tan
  • Features & Benefits
    • Strong, heavy-duty leather • Equipped with a double-tongue buckle
  • For Use With
    Waist Size: 36 to 44"
  • Material
    Leather
  • Method of Closure
    Buckle
  • Product Types
    Tool Belt
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552502
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)