Motion
5416
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089941
MFR #5416
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03089941
MFR #5416

Mfr description
5416 BULL-PIN/BOLT BAG
  • No. 4 canvas with double bottom
  • Bolt bag with bull-pin loop on each side
  • Size: 9” W x 5” L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.13/each

Specifications

Dimensions

  • Depth
    5 in
  • Height
    10 in
  • Length
    9 in

Details

  • Features & Benefits
    • No. 4 canvas with double bottom • Bolt bag with bull-pin loop on each side • Size: 9” W x 5” L • Belt capacity: up to 3”
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Bolt Bag with Bull-Pin Loop
  • UPC_NO
    092644553752
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)