Motion
5417T
Tool Holder - Holder, 3-1/4 in Length, 12-1/4 in Height, Leather Material
MI ITEM #03089942
MFR #5417T
List Price$35.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 3-1/4 in Length, 12-1/4 in Height, Leather Material
MI ITEM #03089942
MFR #5417T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.12/each for your price

Overview

Mfr description
5417T BULL-PIN HOLDER KLEIN
  • Leather construction
  • Holder for Klein and all standard bull pins
  • Riveted to assure long life
  • Easily attachable to a tool belt for convenient access

Specifications

  • Storage Type
    Holder
  • Material
    Leather
  • Overall Length
    3-1/4 in
  • Overall Height Or Width
    12-1/4 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Bull Pins
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550812
  • Features & Benefits
    • Leather construction • Holder for Klein and all standard bull pins • Riveted to assure long life • Easily attachable to a tool belt for convenient access

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought