Motion
5456
Tool Holder - Holder, 110 mm Length, 7-7/8 in Height, 2.5000 in Belt Width, Leather Material, Black Color
MI ITEM #03089943
MFR #5456
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 110 mm Length, 7-7/8 in Height, 2.5000 in Belt Width, Leather Material, Black Color
MI ITEM #03089943
MFR #5456

Mfr description
5456 HAMMER HOLDER 4-1/2X8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.88/each

Specifications

Dimensions

  • Belt Width
    2.5000 in
  • Overall Height Or Width
    7-7/8 in
  • Overall Length
    110 mm
  • Weight
    0.33 lbs
  • Width
    6.40 cm, 2.5000 in

Details

  • Color
    Black
  • For Use With
    All Hammers Except Lineman's
  • Material
    Leather
  • Product Types
    Tool Holder
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550829
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)