Motion
5458
Tool Belt Loop w/ Hook - Belt Loop w/ Hook, 1-1/2 in Length, 8-1/2 in Height, Leather Material
MI ITEM #03089944
MFR #5458
List Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt Loop w/ Hook - Belt Loop w/ Hook, 1-1/2 in Length, 8-1/2 in Height, Leather Material
MI ITEM #03089944
MFR #5458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.85/each for your price

Overview

Mfr description
5458 TOOL HOLDER, LOOPW/SNAP
  • Designed for tools with hang holes
  • Loop with snap hook for carrying an adjustable wrench, welder’s igniter or other tool with hang hole
  • Riveted to assure long life
  • Fits belt widths up to 4”

Specifications

  • Storage Type
    Belt Loop w/ Hook
  • Material
    Leather
  • Overall Length
    1-1/2 in
  • Overall Height Or Width
    8-1/2 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Tools w/ Hang Holes
  • Strap
    No Carrying Strap
  • Includes
    Snap Hook
  • UPC_NO
    092644550874
  • Features & Benefits
    • Designed for tools with hang holes • Loop with snap hook for carrying an adjustable wrench, welder’s igniter or other tool with hang hole • Riveted to assure long life • Fits belt widths up to 4”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text