Motion
5459T
Tool Holder - Holder, 6 in Length, 9-1/2 in Height, 3.5000 in Belt Width, Leather Material, Natural Color
Mi Item #03089945
MFR #5459T
Price$27.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 6 in Length, 9-1/2 in Height, 3.5000 in Belt Width, Leather Material, Natural Color
Mi Item #03089945
MFR #5459T

Mfr description
5459T WRENCH HOLDER 6X9-1/2
  • Tunnel loop is riveted to assure long life
  • Fits belt widths up to 3-1/2”
  • Holds erection wrenches and adjustable head construction wrench #3239.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.31/each

Specifications

Dimensions

  • Belt Width
    3.5000 in
  • Overall Height Or Width
    9-1/2 in
  • Overall Length
    6 in
  • Weight
    0.32 lbs
  • Width
    3.80 cm, 1.5000 in

Details

  • Color
    Natural
  • Features & Benefits
    • Tunnel loop is riveted to assure long life • Fits belt widths up to 3-1/2” • Holds erection wrenches and adjustable head construction wrench #3239.
  • For Use With
    3239 Adjustable-Head Construction Wrench, Erection Wrenches
  • Material
    Leather
  • Product Types
    Tool Holder
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550881
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)