Motion
600-4
1/4-Inch Keystone Screwdriver, 4-Inch Square Shank
Mi Item #03089951
MFR #600-4
Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-Inch Keystone Screwdriver, 4-Inch Square Shank
Mi Item #03089951
MFR #600-4

Mfr description
600-4 SCREWDRIVER 1/4"
  • Heavy-duty square shank for wrench-assisted turning
  • Designed for the most demanding uses
  • Cushion-Grip™ handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.90/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    1/4 in
  • Overall Length
    8-11/32 in
  • Tip Size
    1/4 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Harmonization Code
    8205400000
  • Specialty Tip Style
    Keystone
  • Tip Style
    Speciality
  • UPC_NO
    092644850028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)