Motion
600-8
Screwdriver - Speciality TiP, 3/8 in Tip Size, 8 in Blade Length, 13-7/16 in
MI ITEM #03089953
MFR #600-8
Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/8 in Tip Size, 8 in Blade Length, 13-7/16 in
MI ITEM #03089953
MFR #600-8

Mfr description
600-8 SQ BLADE SCREWDRIVER
  • Cushion-Grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
  • Premium chrome plated for smooth feel and corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.80/each

Specifications

Dimensions

  • Blade Length
    8 in
  • Blade Width
    3/8 in
  • Overall Length
    13-7/16 in
  • Tip Size
    3/8 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Keystone
  • Tip Style
    Speciality
  • UPC_NO
    092644850066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)