Motion
601-8
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #03089956
MFR #601-8
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #03089956
MFR #601-8

Mfr description
601-8 RD BLADE SCREWDRIVER
  • Two layers of insulation provide protection against electric shock
  • Individually tested to exceed standards
  • Cushion-Grip handles for greater torque and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    8 in
  • Overall Length
    11-3/4 in
  • Tip Size
    3/16 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
  • UPC_NO
    092644850165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)