Motion
602-12
Screwdriver - Speciality TiP, 3/8 in Tip Size, 12 in Blade Length, 17-7/16 in
MI ITEM #03089957
MFR #602-12
Your Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/8 in Tip Size, 12 in Blade Length, 17-7/16 in
MI ITEM #03089957
MFR #602-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.05/each(List $42.07)

Overview

Mfr description
602-12 RD BLADE SCREWDRIVER
  • Cushion-Grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
  • Premium chrome plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME/ANSI specifications

Specifications

  • Tip Style
    Speciality
  • Tip Size
    3/8 in
  • Blade Length
    12 in
  • Overall Length
    17-7/16 in
  • Blade Material
    Steel
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Keystone
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644850301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text