Motion
602-3
Screwdriver - Speciality TiP, 7/32 in Tip Size, 3 in Blade Length, 6-3/4 in
Mi Item #03089958
MFR #602-3
Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 7/32 in Tip Size, 3 in Blade Length, 6-3/4 in
Mi Item #03089958
MFR #602-3

Mfr description
602-3 RD BLADE SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.42/each

Specifications

Dimensions

  • Blade Diameter
    7/32 in
  • Blade Length
    3 in
  • Overall Length
    6-3/4 in
  • Tip Size
    7/32 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Keystone
  • Tip Style
    Speciality
  • UPC_NO
    092644850202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)