Motion
602-6
Screwdriver - Speciality TiP, 5/16 in Tip Size, 6 in Blade Length, 10-15/16 in
Mi Item #03089960
MFR #602-6
Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 5/16 in Tip Size, 6 in Blade Length, 10-15/16 in
Mi Item #03089960
MFR #602-6

Mfr description
602-6 RD BLADE SCREWDRIVER
  • Cushion-Grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
  • Premium chrome plated for smooth feel and corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.87/each

Specifications

Dimensions

  • Blade Diameter
    5/16 in
  • Blade Length
    6 in
  • Overall Length
    10-15/16 in
  • Tip Size
    5/16 in
  • Weight
    2.60 lbs

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Keystone
  • Tip Style
    Speciality
  • UPC_NO
    092644850240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)