Motion
603-10
Screwdriver - Phillips TiP, #2 Tip Size, 10 in Blade Length, 14-5/16 in
MI ITEM #03089962
MFR #603-10
Your Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 10 in Blade Length, 14-5/16 in
MI ITEM #03089962
MFR #603-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.88/each(List $24.87)

Overview

Mfr description
603-10 #2 PHILLIPS SCREWDRIV
  • Cushion-grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
  • Premium chrome plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME/ANSI specifications
  • Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips screwdrivers
  • Provides accurate fit and torque without slippage

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    10 in
  • Overall Length
    14-5/16 in
  • Blade Material
    Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644850424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text