Motion
603-3
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #03089963
MFR #603-3
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #03089963
MFR #603-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.22/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Overall Length
    6-3/4 in
  • Tip Size
    #1
  • Weight
    0.90 lbs

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Tip Style
    Phillips
  • UPC_NO
    092644850349

Overview

Mfr description
603-3 SCREWDRIVER #1 PHILLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought