Motion
603-4B
Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-5/16 in
Mi Item #03089964
MFR #603-4B
Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-5/16 in
Mi Item #03089964
MFR #603-4B

Mfr description
603-4B SCREWDRIVER #2PHILLIP RD
  • Cushion-grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
  • Premium chrome plated for smooth feel and corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.53/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8-5/16 in
  • Tip Size
    #2

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Tip Style
    Phillips
  • UPC_NO
    092644850530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)