Motion
603-6
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
MI ITEM #03089965
MFR #603-6
Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
MI ITEM #03089965
MFR #603-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.95/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    11 in
  • Tip Size
    #3

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Tip Style
    Phillips
  • UPC_NO
    092644850387

Overview

Mfr description
603-6 #3 PHILLIPS SCREWDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought