Motion
603-7
Screwdriver - Phillips TiP, #2 Tip Size, 7 in Blade Length, 11-5/16 in
Mi Item #03089966
MFR #603-7
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 7 in Blade Length, 11-5/16 in
Mi Item #03089966
MFR #603-7

Mfr description
603-7 #2 PHILLIPS SCREWDRIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Dimensions

  • Blade Length
    7 in
  • Overall Length
    11-5/16 in
  • Tip Size
    #2

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Tip Style
    Phillips
  • UPC_NO
    092644850400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)