Motion
63041
Wire Cutter - Aluminum: 750 mcm, Copper: 500 mcm, Soft Cable: 1-3/8 in Cutting Capacity, 25-1/2 in Overall Length
Mi Item #03089971
MFR #63041
Price$250.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 750 mcm, Copper: 500 mcm, Soft Cable: 1-3/8 in Cutting Capacity, 25-1/2 in Overall Length
Mi Item #03089971
MFR #63041

Mfr description
63041 CABLE CUTTER 25-1/2"
  • Lightweight, yet efficient shear-type cable cutters
  • Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts
  • Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.93/each

Specifications

Dimensions

  • Length
    64.8 cm, 25.5000 in
  • Overall Length
    25-1/2 in
  • Single Part Length
    25.5000 in;64.8 cm
  • Tool Weight
    5.3 lbs, 2.4 kg
  • Weight
    5-1/4 lbs

Details

  • Application
    Cable and Wire Rope
  • Blade Finish
    Black Oxide
  • Body Material
    Fiberglass
  • Cutter Type
    Cable Cutter
  • Cutting Capacity
    Aluminum: 750 mcm, Copper: 500 mcm, Soft Cable: 1-3/8 in
  • Cutting Capacity (Copper & Aluminum)
    500 MCM Copper;750 MCM Aluminum
  • Cutting Capacity Kcmil
    500 Kcmil (Cu);750 Kcmil (Al)
  • Description
    Standard Cable Cutter, 25-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Handle Style
    Vinyl Grips
  • Handle Type
    Vinyl Grips
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644630415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)