Motion
63050
Wire Cutter - Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG Cutting Capacity, 9-1/2 in Overall Length
MI ITEM #03089973
MFR #63050
Price$53.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG Cutting Capacity, 9-1/2 in Overall Length
MI ITEM #03089973
MFR #63050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.21/each

Specifications

Dimensions

  • Overall Length
    9-1/2 in
  • Tool Weight
    408 g, 14.4 oz
  • Weight
    1.00 lbs

Details

  • Application
    Cable Cutting in Confined Spaces
  • Color
    Red
  • Cutting Capacity
    Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG
  • Description
    Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Double Dipped
  • Handle Type
    Plastic-Dipped
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Forged Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644630507

Overview

Mfr description
63050 CABLE CUTTER 9-1/2"
  • High-leverage design for exceptional cutting capability
  • Precision, one-hand shearing action
  • Cable-gripping shear-type jaws, perfect for working in confined spaces
  • Can be carried in most tool pouches
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Beveled jaw tips provide proper mating and shearing action protects leading jaw edges
  • Through-hardened (not case-hardened) for longer-lasting cutting surfaces
  • Custom, US-made tool steel
  • Steel handle with cushion grip
  • Maximum cable cutting capacity: 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought