Motion
63060
Wire Cutter - Aluminum: 600 mcm, Communication Cable: 1-1/8 in, Copper: 400 mcm Cutting Capacity, 10-1/4 in Overall Length
Mi Item #03089974
MFR #63060
Price$326.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 600 mcm, Communication Cable: 1-1/8 in, Copper: 400 mcm Cutting Capacity, 10-1/4 in Overall Length
Mi Item #03089974
MFR #63060

Mfr description
63060 RATCHETING CABLE CUTTER
  • High-leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges
  • Patented two-step ratchet mechanism requires fewer strokes per cut
  • Quick-release lever opens blades easily in every cutting position, allows removal of the cable before completion of cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.93/each

Specifications

Dimensions

  • Overall Length
    10-1/4 in
  • Single Part Length
    260.35 mm;10.2500 in
  • Tool Weight
    1.3 lbs, 0.6 kg
  • Weight
    1.32 lbs

Details

  • Application
    Cutting Copper and Aluminum Cable
  • Color
    Red
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    Aluminum: 600 mcm, Copper: 400 mcm, Communication Cable: 1-1/8 in
  • Cutting Capacity (Copper & Aluminum)
    600 MCM Copper;750 MCM Aluminum
  • Cutting Capacity Kcmil
    600 Kcmil (Cu);750 Kcmil (Al)
  • Description
    Ratcheting Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Handle Style
    Locking
  • Handle Type
    Locking
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644630606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)