Motion
631
Tip-Ident Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
Mi Item #03089975
MFR #631
Price$79.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tip-Ident Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
Mi Item #03089975
MFR #631

Mfr description
631 NUT DRIVER SET 3/16-1/2
  • General-purpose selection of the most-frequently-used nut drivers
  • Full hollow shaft (except 3/16'') designed with Rare Earth magnetic tip facilitates work on long bolt applications
  • Cushion grip handle allows for greater torque and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.38/each

Specifications

Dimensions

  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Overall Length
    6-3/4 in, 7-5/16 in
  • Shank Length
    3 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Tool Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644650154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)