Motion
63318
Bolt or Wire Rope Cutter - 18 in Overall Length
MI ITEM #03089976
MFR #63318
Price$208.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 18 in Overall Length
MI ITEM #03089976
MFR #63318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.65/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    3.55 lbs

Details

  • Blade Material
    Steel
  • Cutting Capacity
    Brinell 300/Rockwell C31: 3/8 in, Brinell 400/Rockwell C42: 1/4 in
  • Handle Color
    Red
  • Handle Material
    Steel
  • Head Style
    Center
  • Material Cut
    Bolts
  • Return Type
    Manual
  • UPC_NO
    092644633188

Overview

Mfr description
63318 18 BOLT CUTTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought