Motion
66140
Cold Chisel - Alloy Steel Material, 3/8 in Cutting Width, 5.0000 in OAL
MI ITEM #03089978
MFR #66140
Your Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 3/8 in Cutting Width, 5.0000 in OAL
MI ITEM #03089978
MFR #66140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.45/each(List $14.32)

Overview

Mfr description
66140 COLD CHISEL 3/8 X 5
  • Cold Chisel with 3/8-Inch blade cuts, shapes and removes metal
  • Heat-treated, high-carbon steel for necessary hardness and durability
  • Corrosion-resistant black finish
  • Overall Length: 5-Inch
  • Made in USA
  • Weight: 0.1 pounds
  • Blade Width: 3/8 inch

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    3/8 in
  • Overall Length
    5.0000 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644661402
  • Weight
    1.6 oz
  • Blade Width
    3/8 in, 10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text