Motion
66142
Cold Chisel - Alloy Steel Material, 1/2 in, 12 mm Cutting Width, 6.0000 in OAL
MI ITEM #03089979
MFR #66142
Your Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, 1/2 in, 12 mm Cutting Width, 6.0000 in OAL
MI ITEM #03089979
MFR #66142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.22/each(List $15.28)

Overview

Mfr description
66142 COLD CHISEL 1/2 X 6
  • Cold Chisel cuts, shapes and removes metal
  • Blade Width: 1/2-Inch
  • Heat-treated, high-carbon steel for necessary hardness and durability
  • Corrosion-resistant black finish
  • Made in USA
  • Overall Length: 6-Inch
  • Weight: 0.2 pounds

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1/2 in, 12 mm
  • Overall Length
    6.0000 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644661426
  • Weight
    3.2 oz
  • Blade Width
    1/2 in, 12.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text